Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ThermTrans, Comp Label, Non-Adhesive Pol

  • Mfr # C261X035Y1T

  • Zoro # G2757197


product price: $129.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyester
Finish/Coating
Non-Adhesive
Label Application
Network Component Labeling
Printer Type
Thermal Transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C261X035Y1T
Zoro #
G2757197
UPC #
7498312700
Country of Origin
United States

Dimensions

Overall Width (In.)
2.61in
Overall Height (In.)
0.35in

Details

Item
Component Label
Color
White
Material
Polyester
Finish/Coating
Non-Adhesive
Label Application
Network Component Labeling
Printer Type
Thermal Transfer

Description

ThermTrans, Comp Label, Non-Adhesive Polyester, 2.61" W x .35" H, White, 3" Core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.