ThermTrans, Comp Lbl, Adhsv Poly, 1.00" W x, C100X050YMT, PK 10000

  • Mfr # C100X050YMT

  • Zoro # G2800046


product price: $339.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Polyester
Label Application
General Component Labeling
Number of Labels
10
Printer Type
Thermal Transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C100X050YMT
Zoro #
G2800046
UPC #
7498302961
Country of Origin
United States

Dimensions

Overall Width (In.)
1in
Overall Height (In.)
0.5in

Details

Item
Component Label
Color
Silver
Material
Polyester
Label Application
General Component Labeling
Number of Labels
10
Printer Type
Thermal Transfer

Description

ThermTrans, Comp Label, Adhesive Polyester, 1.00" W x .50" H, Silver, 3" Core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.