This item is Discontinued.

Panduit Heat Shrink Label, 3:1 I.D. Shrink Ratio, White, 1/4 in H150X025H1T-B

Heat Shrink Label, 3:1 I.D. Shrink Ratio, White, 1/4 in (Discontinued)

  • Mfr # H150X025H1T-B
  • Zoro # G2803634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H150X025H1T-B
Zoro #
G2803634
UPC #
7498352280
Country of Origin
United States

Dimensions

Length
1/4 in
Use with Wire Size
18 AWG
Width
1.5 in
Height
0.25 in
Overall Height (mm)
6.4
Minimum Cable Diameter (In.)
0.04
Overall Width (mm)
38.1
Overall Width (In.)
1.5
Overall Height (In.)
0.25
Label Width
1 1/2"
Label Diameter
1/8"
Label Height
1/4"
Use With Wire Size
18 AWG

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
0.13 in
Number of Labels
2.5
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Number of Labels per Row
1
Flammability Rating
VW-1
Number of Sides
1
Label Application
Cable & Wire Marking
Resistance Properties
Military Grade
Number of Labels per Roll
2500
Print Technology
Thermal Transfer
Product Class
Signs, Labels & Identification

Description

ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, 1.50W x .25H, White, 2500 pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.