ThermTrans, Non-laminated Label, Nylon Cloth, N050X075C1T, PK 10000

  • Mfr # N050X075C1T

  • Zoro # G2799809


product price:  $329.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Color
White
Material
Nylon
Maximum Cable Diameter (In.)
0.16 in
Overall Width (In.)
0.5in
Number of Labels per Roll
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N050X075C1T
Zoro #
G2799809
UPC #
7498333109
Country of Origin
United States

Dimensions

Maximum Cable Diameter (In.)
0.16 in
Overall Width (In.)
0.5in
Overall Height (In.)
0.75in
Minimum Cable Diameter (In.)
0.12in

Details

Item
Non-Laminating Label
Color
White
Material
Nylon
Number of Labels per Roll
10
Label Application
Cable & Wire Marking
Printer Type
Thermal Transfer
Compatible Wire Gauge (AWG)
12-10 Awg

Description

ThermTrans, Non-laminated Label, Nylon Cloth, 0.50" W x 0.75" H, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.