ThermTrans, Non-laminated Label, Nylon Cloth, N100X150C1T, PK 5000

  • Mfr # N100X150C1T

  • Zoro # G2772545


product price: $529.99
/pk 5000, $0.11/ea
Free Shipping & Returns

Key Features

Color
White
Material
Nylon
Printer Type
Thermal Transfer
Compatible Wire Gauge (AWG)
8-2 Awg
Number of Labels per Roll
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N100X150C1T
Zoro #
G2772545
UPC #
7498333096
Country of Origin
United States

Dimensions

Minimum Cable Diameter (In.)
0.24in
Overall Height (In.)
1.5in
Overall Width (In.)
1in
Maximum Cable Diameter (In.)
0.4in

Details

Item
Non-Laminating Label
Color
White
Material
Nylon
Printer Type
Thermal Transfer
Compatible Wire Gauge (AWG)
8-2 Awg
Number of Labels per Roll
5
Label Application
Cable & Wire Marking

Description

ThermTrans, Non-laminated Label, Nylon Cloth, 1.00" W x 1.50" H, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.