
ThermTrans, Non-laminated Label, Vinyl Cloth, N025X150CBT, PK 2500
Mfr # N025X150CBT
Zoro # G2797989
product price:Â $129.99
/pk 2500, $0.05/ea
Free Shipping & Returns
Key Features
Color
White
Material
Vinyl Cloth
Overall Height (In.)
1.5in
Label Application
Cable & Wire Marking
Maximum Cable Diameter (In.)
0.4in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N025X150CBT
Zoro #
G2797989
UPC #
7498356973
Country of Origin
United States
Dimensions
Overall Height (In.)
1.5in
Maximum Cable Diameter (In.)
0.4in
Overall Width (In.)
0.25in
Minimum Cable Diameter (In.)
0.24in
Details
Item
Non-Laminating Label
Color
White
Material
Vinyl Cloth
Label Application
Cable & Wire Marking
Compatible Wire Gauge (AWG)
8-2 Awg
Printer Type
Thermal Transfer
Number of Labels per Roll
2.5
Description
ThermTrans, Non-laminated Label, Vinyl Cloth, .25" W x 1.50" H, White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.