
ThermTrans, Non-laminated Label, Vinyl Cloth, N025X175CBT, PK 10000
Mfr # N025X175CBT
Zoro # G2799565
product price:Â $579.99
/pk 10000, $0.06/ea
Free Shipping & Returns
Key Features
Color
White
Material
Vinyl Cloth
Overall Width (In.)
0.25in
Number of Labels per Roll
10
Printer Type
Thermal Transfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N025X175CBT
Zoro #
G2799565
UPC #
7498356974
Country of Origin
United States
Dimensions
Overall Width (In.)
0.25in
Minimum Cable Diameter (In.)
0.28in
Overall Height (In.)
1.75in
Maximum Cable Diameter (In.)
0.48in
Details
Item
Non-Laminating Label
Color
White
Material
Vinyl Cloth
Number of Labels per Roll
10
Printer Type
Thermal Transfer
Compatible Wire Gauge (AWG)
6-1 Awg
Label Application
Cable & Wire Marking
Description
ThermTrans, Non-laminated Label, Vinyl Cloth, .25" W x 1.75" H, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.