ThermTrans, Non-laminated Label, Vinyl Cloth, N050X125CBT, PK 10000

  • Mfr # N050X125CBT

  • Zoro # G2784366


product price:  $489.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Color
White
Material
Vinyl Cloth
Label Application
Cable & Wire Marking
Printer Type
Thermal Transfer
Compatible Wire Gauge (AWG)
10-6 Awg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N050X125CBT
Zoro #
G2784366
UPC #
7498356977
Country of Origin
United States

Dimensions

Overall Height (In.)
1.25in
Overall Width (In.)
0.5in
Maximum Cable Diameter (In.)
0.32in
Minimum Cable Diameter (In.)
0.2in

Details

Item
Non-Laminating Label
Color
White
Material
Vinyl Cloth
Label Application
Cable & Wire Marking
Printer Type
Thermal Transfer
Compatible Wire Gauge (AWG)
10-6 Awg
Number of Labels per Roll
10

Description

ThermTrans, Non-laminated Label, Vinyl Cloth, .50" W x 1.25" H, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.