ThermTrans, Non-laminated Label, Vinyl Cloth, N100X175CBT, PK 2500

  • Mfr # N100X175CBT

  • Zoro # G2761939


product price:  $329.99
/pk 2500, $0.13/ea
Free Shipping & Returns

Key Features

Color
White
Material
Vinyl Cloth
Minimum Cable Diameter (In.)
0.28in
Overall Height (In.)
1.75in
Label Application
Cable & Wire Marking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N100X175CBT
Zoro #
G2761939
UPC #
7498357030
Country of Origin
United States

Dimensions

Minimum Cable Diameter (In.)
0.28in
Overall Height (In.)
1.75in
Overall Width (In.)
1in
Maximum Cable Diameter (In.)
0.48in

Details

Item
Non-Laminating Label
Color
White
Material
Vinyl Cloth
Label Application
Cable & Wire Marking
Compatible Wire Gauge (AWG)
43617
Printer Type
Thermal Transfer
Number of Labels per Roll
2500

Description

ThermTrans, Non-laminated Label, Vinyl Cloth, 1.00" W x 1.75" H, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.