ThermTrans, Self-Lam Label, Tedlar, 1.00"W x, S100X225TAT-A, PK 1500

  • Mfr # S100X225TAT-A

  • Zoro # G2762054


product price:  $299.99
/pk 1500, $0.20/ea
Free Shipping & Returns

Key Features

Color
White
Material
PVF
Printer Type
Thermal Transfer
Number of Labels
1.5
Overall Width (In.)
1in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100X225TAT-A
Zoro #
G2762054
UPC #
61305631175
Country of Origin
United States

Dimensions

Overall Width (In.)
1in
Maximum Cable Diameter (In.)
0.48in
Overall Length (In.)
2.25in
Print-On Area Height (In.)
0.75in
Minimum Cable Diameter (In.)
0.24in

Details

Item
Self-Laminating Label
Color
White
Material
PVF
Printer Type
Thermal Transfer
Number of Labels
1.5
Label Application
Cable & Wire Marking
Compatible Wire Gauge (AWG)
8-4 Awg
Maximum Operating Temperature (°F)
275°F
Minimum Operating Temperature (°F)
-65°F

Description

ThermTrans, Self-Lam Label, Tedlar, 1.00"W x 2.250"L, 1.00" POA, Clear/White, 3" Core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.