ThermTrans, Self-Lam Label, Vinyl, 1.00" W x, S100X150VDTY, PK 5000

  • Mfr # S100X150VDTY

  • Zoro # G2766909


product price:  $289.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Vinyl
Compatible Wire Gauge (AWG)
10-6 Awg
Label Application
Cable & Wire Marking
Minimum Cable Diameter (In.)
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100X150VDTY
Zoro #
G2766909
UPC #
7498367947
Country of Origin
United States

Dimensions

Minimum Cable Diameter (In.)
0.16 in
Maximum Cable Diameter (In.)
0.32in
Print-On Area Height (In.)
0.5in
Overall Width (In.)
1in
Overall Length (In.)
1.5in

Details

Item
Self-Laminating Label
Color
Green
Material
Vinyl
Compatible Wire Gauge (AWG)
10-6 Awg
Label Application
Cable & Wire Marking
Maximum Operating Temperature (°F)
150°F
Number of Labels
5
Minimum Operating Temperature (°F)
-40°F
Printer Type
Thermal Transfer

Description

ThermTrans, Self-Lam Label, Vinyl, 1.00" W x 1.50" H, .50" POA, Clear/Green, 3" core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.