ThermTrans, Self-Lam Label, Vinyl, 1.00" W x, S100X225VDTY, PK 5000

  • Mfr # S100X225VDTY

  • Zoro # G2794638


product price:  $509.99
/pk 5000, $0.10/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Vinyl
Label Application
Cable & Wire Marking
Compatible Wire Gauge (AWG)
8-4 Awg
Number of Labels
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100X225VDTY
Zoro #
G2794638
UPC #
7498368065
Country of Origin
United States

Dimensions

Maximum Cable Diameter (In.)
0.48in
Overall Width (In.)
1in
Overall Length (In.)
2.25in
Print-On Area Height (In.)
0.75in
Minimum Cable Diameter (In.)
0.24in

Details

Item
Self-Laminating Label
Color
Green
Material
Vinyl
Label Application
Cable & Wire Marking
Compatible Wire Gauge (AWG)
8-4 Awg
Number of Labels
5
Maximum Operating Temperature (°F)
150°F
Printer Type
Thermal Transfer
Minimum Operating Temperature (°F)
-40°F

Description

ThermTrans, Self-Lam Label, Vinyl, 1.00" W x 2.25" H, .75" POA, Clear/Green, 3" core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.