Zoro Homepage

Threaded Rod Hanger, 32.8 ft L, 100 PK

  • Mfr # P812M58

  • Zoro # G304858618


product price: $174.99
/pk 100, $1.75/ea
Free Shipping & Returns

Key Features

For Use With
Conduit
Type
Snap-Close Conduit Clip
Max. Load (Lb.)
75
Color
Various
Mounting Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P812M58
Zoro #
G304858618
UPC #
7498363006
Country of Origin
United States

Details

Item
Threaded Rod Hanger
For Use With
Conduit
Type
Snap-Close Conduit Clip
Max. Load (Lb.)
75
Color
Various
Mounting Type
Clamp
Standards
RoHS Complaint
Application
Attach Conduit to Beam - Bottom Mount
Mount Method
Clamp
Vertical Static Load Capacity (kg)
34
Environment
Indoor
Vertical Static Load Capacity (lb)
75
Body Material
Assembly
Product Type
Snap-Close Conduit Clip

Description

Beam clamp for 5/16" - 1/2" flange with 1/2" - 3/4" snap closed conduit clip, bottom mount, static load capacity: 75 lbs. vertically.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.