Zoro Homepage

Threaded Rod Hanger, Steel, Zinc Phosphate, 100 PK

  • Mfr # PM58

  • Zoro # G804859306


product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Phosphate
Color
Black
Standards
RoHS Compliant
Type
Hammer-On Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM58
Zoro #
G804859306
UPC #
7498362986
Country of Origin
United States

Details

Item
Threaded Rod Hanger
Material
Steel
Finish
Zinc Phosphate
Color
Black
Standards
RoHS Compliant
Type
Hammer-On Bracket
Application
To Attach Boxes, Outlet Boxes, Fixtures, And Bridle Rings Quickly And Securely To Beam Flanges
Product Type
Beam Clamp
Maximum Load Capacity
75 lbs.

Description

Beam clamp for 5/16" - 1/2" flange, static load capacity: 75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.