Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Rod Hanger, Threaded Rod Use, Nylon

  • Mfr # JP75DW-L20

  • Zoro # G1192345


product price: $3.69
/ea
Sold in multiples of 2 for $7.38

Key Features

Material
Nylon
For Use With
Threaded Rod
Color
Black
Height
4.14 in
Length
1.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP75DW-L20
Zoro #
G1192345
UPC #
74983440221
Country of Origin
Unknown

Dimensions

Height
4.14 in
Length
1.88
Overall Width (In.)
1.88
Overall Width (mm)
47.8
Maximum Flange Thickness (In.)
0.37
Maximum Flange Thickness (mm)
9.5
Max. Bundle Dia. (In.)
0.75 in

Details

Item
Threaded Rod Hanger
Material
Nylon
For Use With
Threaded Rod
Color
Black
Includes
Clip
Sub-Category
J-Hooks
Category 6A Cable Capacity
5
Category 5e Cable Capacity
10
Product Type
Cable Tying
Support Type
J-PRO Pre-Assembled J-Hook System
Maximum J-Hook Bundle Capacity
19
Static Load Capacity (lb)
10
Category 6 Cable Capacity
8
Static Load Capacity (kg)
4.5
Mount Method
Drop Wire
Product Color
Black
Product Material
Metal, Nylon 6.6
Cable Manager Type
J-hook
Product Line
J-Pro
Product Name
J-Pro J-Hook
Sub Brand
StrongHold™
Standards Met
UL, cULus Listed, RoHS Compliant
Nominal/Conduit Pipe
.75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.