Zoro Homepage

Tie Harness Mount, 1 Tie, HS BL

  • Mfr # THM1SC-C30

  • Zoro # G2766367


product price: $55.99
/pk 100, $0.56/ea

Key Features

Color
Black
Material
Nylon 6.6
Temp. Range
-60 to 115°C
Tensile Strength
50 lb
Width
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THM1SC-C30
Zoro #
G2766367
UPC #
7498341469
Country of Origin
United States

Dimensions

Width
0.98 in
Length
0.38 in
Depth
0.98"
Height
0.74"
Overall Length
0.98 in

Details

Item
Cable Tie Mount
Color
Black
Material
Nylon 6.6
Temp. Range
-60 to 115°C
Tensile Strength
50 lb
Indoor/Outdoor
Indoor
Mounting Method
Fir Tree Mount
Resists
Heat
Standards
UL 94 V-2, cULus 62275, CE Compliant
UL Type
1; 11
Product Type
Cable Tying
Cable Manager Type
Cable Tie Mount
Product Material
Nylon
Product Name
Tie Harness Mount for Single Cable Tie
Additional Information
Environment: Indoors/High Temp
Product Color
Black
Product Class
Wire Routing, Management & Protection

Description

Tie Harness Mount, 1 Tie, HS BL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.