Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie Mount, #8 (M4) Screw, PEEK, Transluc

  • Mfr # TM2S8-C71

  • Zoro # G2478547


product price: $202.99
/pk 100, $2.03/ea
Free Shipping & Returns

Key Features

Color
Translucent Brown
Material
PEEK
Width
0.43 in
Length
0.64 in
Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM2S8-C71
Zoro #
G2478547
UPC #
7498329163
Country of Origin
Costa Rica

Dimensions

Width
0.43 in
Length
0.64 in
Height
0.28 in
Overall Length
0.636 in
Screw Mount Hole Size
#8
Slot Width
0.22 in
Slot Height
0.06 in
Length (Straight Wireway)
0.64 in
Overall Width (mm)
50.3
Mounting Hole Thread Size
#8 (M4)
Overall Length (mm)
16.2
Overall Height (mm)
7.1
Overall Height (In.)
0.278
Overall Length (In.)
0.64
Overall Width (In.)
0.43

Details

Item
Low Profile Cable Tie Mount
Color
Translucent Brown
Material
PEEK
Standards
CE Compliant, UL Recognized:E136577, RoHS Compliant
Clip Type
Two-Way
Material of Construction
PEEK
Mounting Method
Screw Mount
For Use With
Miniature and Standard Cable Ties
Temp. Range
-76 Degrees F to 500 Degrees F
Max. Temp. Rating
500 Degrees F
Number of Entries
2
Screw Mount Style
Saddle
Flame Retardant
Yes
Min. Temp. Rating
-76 Degrees F
Application
Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface
Product Type
Cable Tie Mount
Resistance Properties
High Heat Resistant
Maximum Operating Temperature (°C)
260
Maximum Operating Temperature (°F)
500
Minimum Operating Temperature (°C)
-60
Flammability Rating
UL94V-0
Minimum Operating Temperature (°F)
-76
Environment
Indoor
Mount Method
Screw
Min Operating Temperature
-60 degrees Celsius
Product Class
Wire Routing, Management & Protection
Max Operating Temperature
260 degrees Celsius

Description

Low Profile Cable Tie Mount, Screw Mount, Color Translucent Brown, Length 0.63 in, Width 0.43 in, Height 0.28 in, Temp. Range -76 Degrees F to 500 Degrees F, For Use With Miniature and Standard Cable Ties, Standards CE Compliant, UL Recognized:E136577, RoHS Compliant, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.