Zoro Homepage

Tiemnt, .32"w, No 6screw, Wrnyl, Bl, PK100

  • Mfr # TM1S6-C0

  • Zoro # G0420145


product price: $33.39
/pk 100, $0.33/ea

Key Features

Color
Black
Material
Weather Resistant Nylon 6.6
Length
0.51"
Application
Low Profile Flame Retardant Cable Tie Mount to Keep Bundle Close to Mounting Surface and for Indoor Use
Width
0.32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM1S6-C0
Zoro #
G0420145
UPC #
7498358985
Country of Origin
United States

Dimensions

Length
0.51"
Width
0.32"
Height
5.8 mm
Overall Length
0.51 in
Overall Length (mm)
13
Overall Height (mm)
5.8
Overall Height (In.)
0.23
Mounting Hole Thread Size
#6
Overall Width (In.)
0.316
Overall Width (mm)
8
Overall Length (In.)
0.513

Details

Item
Tiemnt,.32"w,#6screw,Wrnyl,Bl,PK100
Color
Black
Material
Weather Resistant Nylon 6.6
Application
Low Profile Flame Retardant Cable Tie Mount to Keep Bundle Close to Mounting Surface and for Indoor Use
For Use With
Miniature Cross-Section Ties
Flammability Rating
UL94V-2
Minimum Loop Tensile Strength (N)
80
Resistance Properties
UV Resistant
Product Type
Cable Tie Mount
Environment
Outdoor
Maximum Operating Temperature (°F)
185
Minimum Operating Temperature (°F)
-76
Mount Method
Screw
Maximum Operating Temperature (°C)
85
Minimum Operating Temperature (°C)
-60
Minimum Loop Tensile Strength (lb)
18
Cable Manager Type
Cable Tie Mount
Product Name
Cable Tie Mount
Product Color
Black
Product Material
Nylon 6.6
Min Operating Temperature
-40 degrees celsius
Product Class
Wire Routing, Management & Protection
Max Operating Temperature
85 degrees celsius

Description

Tiemnt,.32 In.w,#6screw,Wrnyl,Bl,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.