Zoro Homepage

Tiemnt, .62"w, No 10 Screw, Wrnyl, Bl, PK100

  • Mfr # TM3S10-C0

  • Zoro # G0417899


product price: $77.15
/pk 100, $0.77/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Weather Resistant Nylon 6.6
Width
0.61"
Overall Length
0.86 in
For Use With
Miniature, Intermediate, Standard, Light Heavy Cross-Section Ties
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM3S10-C0
Zoro #
G0417899
UPC #
74983579846
Country of Origin
United States

Dimensions

Width
0.61"
Overall Length
0.86 in
Length
0.86"
Overall Width (In.)
0.61
Overall Length (In.)
0.86
Overall Length (mm)
21.9
Mounting Hole Thread Size
#10
Overall Height (mm)
9.4
Overall Width (mm)
50.3
Overall Height (In.)
0.373

Details

Item
Tiemnt,.62"w,#10 Screw,Wrnyl,Bl,PK100
Color
Black
Material
Weather Resistant Nylon 6.6
For Use With
Miniature, Intermediate, Standard, Light Heavy Cross-Section Ties
Application
Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface
Maximum Operating Temperature (°C)
85
Product Type
Cable Tie Mount
Minimum Operating Temperature (°C)
-60
Minimum Operating Temperature (°F)
-76
Mount Method
Screw
Environment
Indoor/Outdoor
Resistance Properties
UV Resistant
Maximum Operating Temperature (°F)
185
Product Name
Cable Tie Mount
Product Material
Nylon 6.6
Cable Manager Type
Cable Tie Mount
Product Color
Black
Max Operating Temperature
85 degrees celsius
Min Operating Temperature
-60 degrees celsius
Product Class
Cable & Wire Ties, Mounts & Straps

Description

Tiemnt,.62 In.w,#10 Screw,Wrnyl,Bl,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.