Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tnsionwirertanr, .38" Bdle, Nat, PK100

  • Mfr # TWR-C

  • Zoro # G0421432


product price: $26.75
/pk 100, $0.27/ea

Key Features

Color
Natural
Application
(1) Wires Slide into The Clip And Are Held in Place By Tension, (2) Funnel Entry Design Allows For Easy insertion Of Cords And Cables, (3) Low Profile Design Holds Wires, Cables, And Tubing
Material
Nylon 6.6
Width
0.38 in
Overall Width (In.)
0.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWR-C
Zoro #
G0421432
UPC #
7498323373
Country of Origin
United States

Dimensions

Width
0.38 in
Overall Width (In.)
0.38
Overall Length (In.)
1.4
Standoff Height (mm)
10.2
Standoff Height (In.)
0.4
Maximum Bundle Diameter (mm)
9.5
Overall Width (mm)
9.5
Screw Size
#6 (M3)
Maximum Bundle Diameter (In.)
0.38
Overall Length (mm)
35.6
Height
0.41"
Depth
1.41"
Overall Length
1.4 in

Details

Item
Tnsionwirertanr,.38" Bdle,Nat,PK100
Color
Natural
Application
(1) Wires Slide into The Clip And Are Held in Place By Tension, (2) Funnel Entry Design Allows For Easy insertion Of Cords And Cables, (3) Low Profile Design Holds Wires, Cables, And Tubing
Material
Nylon 6.6
Product Type
Wire Clip
Mount Method
Screw
Environment
Indoor
Cable Manager Type
Cable Retainer
Certifications & Standards
UL94 V-2, RoHS
Product Color
Natural
Product Material
Nylon 6.6
Additional Information
Environment: Indoors, Bundle Offset: 0.56 inch, Maximum Bundle Diameter: 0.38 inch
Product Name
Wire Retainer
Product Class
Wire Routing, Management & Protection

Description

Tnsionwirertanr,.38 In. Bdle,Nat,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.