Zoro Homepage

Toggle Switch Lockout Device, Accomm., 45

  • Mfr # PSL-WS

  • Zoro # G3144699


product price: $16.49
/ea

Key Features

Material
Nylon
Overall Length
0.88 in
Width
0.6 in
Color
Red
Application
Compact secure design fits most toggle switches and some small circuit breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSL-WS
Zoro #
G3144699
UPC #
7498334378
Country of Origin
United States

Dimensions

Overall Length
0.88 in
Width
0.6 in
Overall Length (In.)
0.88
Overall Width (mm)
15.2
Overall Width (In.)
0.6
Overall Length (mm)
22.3

Details

Material
Nylon
Color
Red
Application
Compact secure design fits most toggle switches and some small circuit breakers
Minimum Operating Temperature (°F)
-40
Product Type
Toggle Switch Lockout
Maximum Operating Temperature (°F)
250
Environment
Harsh Environment
Minimum Operating Temperature (°C)
-40
Maximum Operating Temperature (°C)
121
Product Class
Safety & Security

Description

Toggle Switch Lockout Device, Accomm.,45"-.78"(T)x.25"-.38"(W)x.25"-40"(Th),Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.