Zoro Homepage

Transfer Hose For Pat2S System, 90 Degree Bend.8'L (3

  • Mfr # PHS3

  • Zoro # G904860257


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Transfers Cable Tie, Electrical Connectors
Overall Height
118.11
Height
118.11 in
Application
Automated cable tie installation for high volume usage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHS3
Zoro #
G904860257
UPC #
7498327190
Country of Origin
United States

Dimensions

Overall Height
118.11
Height
118.11 in
Overall Height (In.)
118.11
Overall Height (mm)
3

Details

Color
Black
Includes
Transfers Cable Tie, Electrical Connectors
Application
Automated cable tie installation for high volume usage
For Use With
PAT2S, PAT3S
Note
3 meter length feeder hose connects PAT tool head to dispenser
Product Type
Automatic Cable Tie Tool - Feeder Hose
Product Class
Wire Routing, Management & Protection

Description

10' (3m) Transfer Hose — transfers cable tie and signal from dispenser to tool head; electrical connectors designed for easy attachment provide a reliable, secure connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.