Transition, Off White, PVC, Transitions
Mfr # T70TRIW
Zoro # G2795563
product price: $26.99
/eaKey Features
Fittings Sub-Category
Transitions
Color
Off White
Raceway Type
Low Voltage
For Use With
Pan-Way(R) T-70 Raceway
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T70TRIW
Zoro #
G2795563
UPC #
074983631209
Country of Origin
United States
Dimensions
Width
4.4 in
Length
5.25 in
Height
1.87 in
Length (Straight Wireway)
5.25 in
For Raceway Width
4 in
Raceway Height
1 3/4 in
For Raceway Height
1 3/4 in
For Raceway Width x Height
4 1/16 in x 1 25/32 in
Overall Width
4 1/2 in
Overall Height
1 3/4 in
Width (In.)
4.4
Height (In.)
1.87
Overall Length
5 1/4 in
Raceway Width
4 in
Length (In.)
5.25
Overall Width (In.)
4.4
Overall Height (In.)
1.87
Overall Height (mm)
47.8
Overall Width (mm)
111.8
Overall Length (m)
0.1
Overall Length (ft.)
0.43
Description
Transition, Series T-70, For Raceway Height 1 3/4 in, For Raceway Width 4 in, For Raceway Width x Height 4 1/16 in x 1 25/32 in, Material PVC, Color Off White, Mounting Style Snap On, Compatible with Product Type T70 Raceways, Includes (1) Bend Radius Insert, Overall Height 1 3/4 in, Overall Length 5 1/4 in, Overall Width 4 1/2 in, Standards CE Compliant, UL 95425, UL E116129, UL5A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.