Trunk Slack Plate, 1.25 in, Black
Mfr # FLEX-PLATE1U
Zoro # G116118979
product price: $91.85
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Use With
HD Flex Enclosures
Overall Height
1 1/4 in
Includes
Quick-Release Divider Wall
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLEX-PLATE1U
Zoro #
G116118979
UPC #
074983980789
Country of Origin
Multiple
Dimensions
Overall Height
1 1/4 in
Overall Width
17 9/16 in
Overall Depth
8 7/8 in
Details
Material
Steel
For Use With
HD Flex Enclosures
Includes
Quick-Release Divider Wall
Color
Black
Item
Trunk Slack Plate
Rack Units
1
Standards
RoHS Compliant
Product Type
Enclosure Trunk Slack Plate
Description
Trunk Slack Plate, Color Black, For Use With HD Flex Enclosures, Includes Quick-Release Divider Wall, Material Steel, Product Type Enclosure Trunk Slack Plate, Rack Units 1, Overall Depth 8 7/8 in, Overall Height 1 1/4 in, Overall Width 17 9/16 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.