
Trunk Slack Plate, 5.8125 in, Black
Mfr # FLEX-PLATE4U
Zoro # G916118971
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Overall Width
17 9/16 in
Rack Units
4
For Use With
HD Flex Enclosures
Color
Black
Includes
Quick-Release Divider Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLEX-PLATE4U
Zoro #
G916118971
UPC #
074983980895
Country of Origin
Multiple
Dimensions
Overall Width
17 9/16 in
Overall Height
5 13/16 in
Overall Depth
8 7/8 in
Details
Rack Units
4
For Use With
HD Flex Enclosures
Color
Black
Includes
Quick-Release Divider Wall
Material
Steel
Item
Trunk Slack Plate
Product Type
Enclosure Trunk Slack Plate
Standards
RoHS Compliant
Description
Trunk Slack Plate, Color Black, For Use With HD Flex Enclosures, Includes Quick-Release Divider Wall, Material Steel, Product Type Enclosure Trunk Slack Plate, Rack Units 4, Overall Depth 8 7/8 in, Overall Height 5 13/16 in, Overall Width 17 9/16 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.