Shop PANDUIT

Heat Shrink Label, 3:1 I.D. Shrink Ratio, Black, 0.84 in

  • Mfr # H200X084H3T
  • Zoro # G0426061

product price: 
$
831.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
Black
Length
0.84 in
Use with Wire Size
8 to 1 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H200X084H3T
Zoro #
G0426061
UPC #
7498301514
Country of Origin
United States

Dimensions

Length
0.84 in
Use with Wire Size
8 to 1 AWG
Width
2 in
Height
0.84 in
Overall Height (mm)
21.3
Overall Height (In.)
0.84
Overall Width (mm)
50.8
Minimum Cable Diameter (In.)
0.17
Overall Width (In.)
2
Label Diameter
1/2"
Label Height
27/32"
Label Width
2"
Use With Wire Size
45139

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
Black
Temp. Range
-67 Degrees to 275 Degrees F
Min. Shrink Temp.
194 Degrees F
Shrink Tubing I.D. Before Shrinking
1/2 in
Number of Labels per Row
1
Number of Sides
1
Flammability Rating
VW-1
Label Application
Cable & Wire Marking
Number of Labels
500
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Resistance Properties
Military Grade
Print Technology
Thermal Transfer
Printable
Yes
Number of Labels per Roll
500
Product Class
Signs, Labels & Identification

Description

Tt,Heat Shrink,2 In.x.84 In.,.5 In. dia.,Bl,500pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.