Heat Shrink Label, 3:1 I.D. Shrink Ratio, 1/4 in I.D. Before Shrinking, White, 0.44 in, 2500 PK
- Mfr # H200X044H1T-2-B
- Zoro # G2792617
product price:Â
$
2,064.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Length
0.44 in
Use with Wire Size
16 to 10 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H200X044H1T-2-B
- Zoro #
- G2792617
- UPC #
- 7498319503
- Country of Origin
- United States
- Item
- Heat Shrink Label
- Shrink Ratio
- 3:1
- Material
- Polyolefin
- Color
- White
- Temp. Range
- -67 Degrees to 275 Degrees F
- Min. Shrink Temp.
- 194 Degrees F
- Shrink Tubing I.D. Before Shrinking
- 1/4 in
- Features
- Double Sided
- Resistance Properties
- Military Grade
- Number of Labels per Row
- 1
- Number of Sides
- 2
- Printer Type
- Thermal Transfer
- Number of Labels
- 2500
- Label Application
- Cable & Wire Marking
- Label Property
- Flammability, Fluid Resistance, Harsh Environments, Military Grade
- Flammability Rating
- VW-1
- Number of Labels per Roll
- 2500
- Printable
- Yes
- Product Class
- Signs, Labels & Identification
Dimensions
- Length
- 0.44 in
- Use with Wire Size
- 16 to 10 AWG
- Width
- 2 in
- Height
- 0.44 in
- Overall Width (In.)
- 2
- Overall Height (In.)
- 0.44
- Overall Height (mm)
- 11.2
- Overall Width (mm)
- 50.8
- Label Diameter
- 1/4"
- Label Length
- 7/16"
- Label Height
- 7/16"
- Label Width
- 2"
- Use With Wire Size
- 16 to 10 AWG
Description
ThermTrans, 2-Sided Heatshrink Tubing, Mil Grade Polyolefin, 2.00" W x .44" H, .25" (6.3 mm) Dia., White, 2500 pieces
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.