Shop PANDUIT
See all product information
Create Account
One-Hole Compression Lug, 1 AWG Max, Standard Barrel, Copper, None, 200 PK
- Mfr # S2-56R-T
- Zoro # G0413145
product price:Â
$
371.99
/pk of 200, $1.86/ea
Free Shipping & Returns
Key Features
For Wire Size
1 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
0.70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2-56R-T
- Zoro #
- G0413145
- UPC #
- 7498360030
- Country of Origin
- Mexico
- Item
- One-Hole Compression Lug
- For Conductor Material
- Copper
- Material
- Copper
- Color Code
- None
- Connector Type
- Seamless Tubular Barrel
- Finish/Coating
- Tinned
- Insulation Material
- Non-Insulated
- Base Material
- Copper
- Product Type
- Loose Piece Ring Terminal
- Product Color
- Metallic
- Product Material
- Copper
- Product Name
- Terminal Connector
- Connector Plating
- Tin
- Connector Details
- 1 x Ring Terminal
- Product Class
- Mechanical Lugs
Dimensions
- For Wire Size
- 1 AWG
- Barrel Size
- Standard
- Tongue Width
- 0.70 in
- Width
- 0.7 in
- Length
- 1.7"
- Cable Size
- 2 AWG and 1 AWG
- Overall Length
- 1.7 in
- Overall Width (In.)
- 0.7
- Wire Strip Length (mm)
- 15.875
- Overall Length (In.)
- 1.7
- Tongue Thickness (In.)
- 0.11
- Wire Strip Length (In.)
- 45054
- Barrel Length (In.)
- 0.59
- Tongue Width (In.)
- 0.7
- Overall Width (mm)
- 17.8
- Tongue Thickness (mm)
- 2.8
- Tongue Width (mm)
- 17.8
- Maximum Wire Size (AWG)
- 1 - 2 AWG
- Overall Length (mm)
- 43.2
- Stud Hole Size (In.)
- 45062
- Barrel Length (mm)
- 15
Description
Tubular Ring Terminal, 2 and 1 AWG, 5/16 stud size, non-insulated, bulk package.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.