Zoro Homepage

Turn-Tell 100 Label Cassette, 1x1.5

  • Mfr # R100X150V1C

  • Zoro # G0790863


product price: $59.29
/ea

Key Features

Application
Cable and Wire
Label Color
White
Printer Series Compatibility
LS8E, LS8EQ
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R100X150V1C
Zoro #
G0790863
UPC #
74983219445
Country of Origin
Costa Rica

Dimensions

Length
1 1/2"
Label Width
1 in
Label Height
1 1/2 in
Minimum Wire Diameter
0.22 in
Maximum Wire Diameter
0.28 in
Printable Portion Width
1 in
Printable Portion Height
1/2 in
Label Size (HxW) - Wraparound Cable & Wire Labels
1 1/2 in x 1 in
For Wire Diameter
0.22 in to 0.28 in

Details

Item
Label Cassette
Application
Cable and Wire
Label Color
White
Printer Series Compatibility
LS8E, LS8EQ
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Color
White
Green Environmental Attribute
RoHS
Standards
RoHS Compliant
Material
Vinyl
Maximum Service Temperature
200 Degrees F
Compatible Mfr Part Number
LS8E, LS8EQ
Maximum Wire Gauge
6 AWG
Color - Wraparound Cable & Wire Labels
Black on White
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Number of Labels Included
100
Ribbon Color
Black
For Wire Gauge
10 AWG to 6 AWG
Product Type
Label Cassette
Adhesive Material
Acrylic
Label Shape
Rectangle
Label Attachment Style
Self-Laminating
Printable Area - Wraparound Cable & Wire Labels
1/2 in H x 1 in W
Minimum Wire Gauge
10 AWG
Label Color & Finish - Wraparound Cable & Wire Labels
White
Number of Labels Included - Wraparound Cable & Wire Label Printer Labels
100
Adhesive Subhead - Wraparound Cable & Wire Labels
Acrylic Adhesive
Material Subhead - Wraparound Cable & Wire Labels
Vinyl
Compatible Grainger Part Number
376T35, 376T37

Description

Precut Label Roll Cartridge, Label Material Vinyl, Compatible Grainger Part Number 376T35, 376T37, Compatible Mfr Part Number LS8E, LS8EQ, Label Color White, Label Height 1 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.28 in, Minimum Wire Diameter 0.22 in, Printer Series Compatibility LS8E, LS8EQ, For Print Method Thermal Transfer, Maximum Wire Gauge 6 AWG, Minimum Wire Gauge 10 AWG, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.