Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Hole Compression Lug, 2 AWG Max, 1 in Stud, Long Barrel, Copper, Brown

  • Mfr # LCCX2-38D-E

  • Zoro # G0777012


product price: $11.59
/ea

Key Features

Cable Size
2 AWG
Connector Type
Long Barrel
Width
0.7"
Material
Copper
Length
3.46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCCX2-38D-E
Zoro #
G0777012
UPC #
7498342557
Country of Origin
Mexico

Dimensions

Cable Size
2 AWG
Width
0.7"
Length
3.46"
Overall Length
3.46 in
Wire Strip Length (In.)
42376
Inside Diameter (In.)
0.36
Overall Length (mm)
87.9
Tongue Width (mm)
17.8
DLO Copper Flex Conductor Size (AWG)
2
Copper Code Conductor Size (AWG)
2
Overall Length (In.)
3.46
Outer Diameter (In.)
0.47
Barrel Length (In.)
1.36
Tongue Width (In.)
0.7
Stud Hole Size (mm)
9.5
Tongue Thickness (In.)
0.11
Barrel Length (mm)
34.5
Outer Diameter (mm)
11.93
Stud Hole Size (In.)
44993
Inside Diameter (mm)
9.14
Tongue Thickness (mm)
2.8
Wire Strip Length (mm)
36.32
Barrel Size
Long
For Wire Size
2 AWG
For Stud Size
1 in
Tongue Width
0.70 in

Details

Connector Type
Long Barrel
Material
Copper
Color Code
Brown
Item
Two-Hole Compression Lug
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Die Code
10
Features
Corrosion Resistant
Connection Type
1 x Terminal
Connection Material
Tin
Stud Hole Spacing (mm)
25.4
Product Type
Copper Compression Connectors - Lugs
Panduit Die Index Number
P33
Base Material
Copper
UL Temperature Rating (°C)
90
Stud Hole Spacing (In.)
1
Lug Type
2 Stud Hole Lug
Burndy Die Index Number
10
Tongue Angle
Straight
T & B Die Index Number
10
Tongue Type
Standard
Maximum Voltage (kV)
35
Finish/Coating
Tin-Plated
Product Name
Terminal Connector
Connector Details
1 x Terminal
Product Material
Copper
Connector Plating
Tin
Product Class
Lugs, Splices, Split Bolts & Accessories
For Conductor Material
Copper

Description

Lug Compression Connector,No.2 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.