Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Hole Compression Lug, 6 AWG Max, Standard Barrel, Copper, Blue

  • Mfr # LCD6-14BF-L

  • Zoro # G004859540


product price: $9.79
/ea

Key Features

Material
Copper
Color Code
Blue
Tongue Width - Wire Connector
0.48
Barrel Length
0.81
Hole Center to Center
44565
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD6-14BF-L
Zoro #
G004859540
UPC #
7498356767
Country of Origin
Mexico

Dimensions

Tongue Width - Wire Connector
0.48
Barrel Length
0.81
Overall Length
1.78 in
Tongue Thickness (In.)
0.08
Overall Length (mm)
45.2
Barrel Length (In.)
0.81
Tongue Width (In.)
0.48
Stud Hole Size (mm)
6.4
Copper Code Conductor Size (AWG)
6
Overall Length (In.)
1.78
Wire Strip Length (mm)
22.2
Barrel Length (mm)
20.6
Tongue Width (mm)
12.2
Stud Hole Size (In.)
44930
Tongue Thickness (mm)
2
For Wire Size
6 AWG
Barrel Size
Standard
Tongue Width
0.48 in

Details

Material
Copper
Color Code
Blue
Hole Center to Center
44565
Item
Two-Hole Compression Lug
Die Code
7
Tongue Style
Standard
Tool Type
Tin-Plated Copper Compression Connectors - Lugs
Burndy Die Index Number
7
Stud Hole Spacing (In.)
0.75
UL Temperature Rating (°C)
90
Panduit Die Index Number
P24
Finish/Coating
Tin-Plated
Product Type
Copper Compression Connectors - Lugs
Stud Hole Spacing (mm)
19.1
Tongue Type
Standard
Base Material
Copper
Maximum Voltage (kV)
35
Product Class
Wire Termination
For Conductor Material
Copper

Description

Two-hole, standard barrel lug with window, #6 AWG wire, 1/4 stud hole, .75 hole spacing, 90° angle tongue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.