Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Hole Compression Lug, Standard Barrel, Copper, Black

  • Mfr # LCD2/0-56C-X

  • Zoro # G204859838


product price: $13.85
/ea

Key Features

Material
Copper
Color Code
Black
Tool Type
Tin-Plated Copper Compression Connectors - Lugs
Die Code
13
Overall Length
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD2/0-56C-X
Zoro #
G204859838
UPC #
7498338327
Country of Origin
Mexico

Dimensions

Overall Length
2.95 in
Tongue Width - Wire Connector
0.85
Barrel Length
0.98
Overall Length (In.)
2.95
Stud Hole Size (mm)
7.9
Barrel Length (In.)
0.98
Tongue Thickness (In.)
0.13
Barrel Length (mm)
24.9
Copper Code Conductor Size (AWG)
36557
Wire Strip Length (mm)
27
Tongue Width (In.)
0.85
Wire Strip Length (In.)
1.06
Tongue Width (mm)
21.6
Overall Length (mm)
74.9
Stud Hole Size (In.)
45062
Tongue Thickness (mm)
3.3
Tongue Width
0.85 in
Barrel Size
Standard

Details

Material
Copper
Color Code
Black
Item
Two-Hole Compression Lug
Tool Type
Tin-Plated Copper Compression Connectors - Lugs
Die Code
13
Hole Center to Center
44697
Tongue Style
Standard
Finish/Coating
Tin-Plated
Stud Hole Spacing (mm)
22.4
Base Material
Copper
Burndy Die Index Number
13
Stud Hole Spacing (In.)
0.88
Tongue Type
Standard
Product Type
Copper Compression Connectors - Lugs
UL Temperature Rating (°C)
90
Maximum Voltage (kV)
35
Panduit Die Index Number
P45
Product Class
Wire Termination
For Conductor Material
Copper

Description

Two-hole, standard barrel lug with window, 2/0 AWG wire, 5/16 stud hole, .88 hole spacing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.