TX6A CAT6A SHIELDED PATCH CORD, RJ45-RJ45 T568A/B LSZH, 3 FT, ITNL GREY

  • Mfr # STP6X3IG

  • Zoro # G0706116


product price:  $31.19
/ea

Key Features

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Black Boot
Length - Patch Cord
3 ft
Cable Length
3 ft
Standards
IEC 60603-7; PoE, PoE+, PoE++; Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA standards for all frequencies up to 500 MHz; Meets ANSI/TIA-1096-A requirements; Meets IEC 60603-7, Meets IEC 60332-1, IEC 60754-1, IEC 61034-2; UL 1863; IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4; T568B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STP6X3IG
Zoro #
G0706116
UPC #
74983011261
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3 ft
Cable Length
3 ft
Wire Size
26 AWG
Length
3 FT. : 0.91 M
Outside Dia.
0.240 in

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Black Boot
Standards
IEC 60603-7; PoE, PoE+, PoE++; Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA standards for all frequencies up to 500 MHz; Meets ANSI/TIA-1096-A requirements; Meets IEC 60603-7, Meets IEC 60332-1, IEC 60754-1, IEC 61034-2; UL 1863; IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4; T568B
Cable Type
Category 6a
Shielding Type
S/FTP
Material
Plug: Polycarbonate
Jacket Color
Gray
Shielding
Yes
Category - Data Cable
6a
Shielded
Yes
Features
RapidID Enabled
Connector Type
RJ45 TO RJ45
Solid / Stranded
Stranded
Color
Grey
Item - Data Cable
Patch Cord
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Temp. Range
14 to 140°F
Product Color
Black, Gray
Contact Plating
Gold
Connector on First End Details
1 x RJ-45 Network - Male
Device Supported
Network Device
Product Type
Network Cable
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Product Name
Category 6a Network Patch Cable
Cable Characteristic
Patch Cable
Connector Type on First End
RJ-45 Network - Male
Type
Patch Cords

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.