Flushed Duct Cover, PVC, 1.5" x 1' (6-Pack), Black
- Mfr # C1.5BL6
- Zoro # G407478409
product price:Â
$
11.15
/pk of 6, $1.86/ea
Key Features
For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Height
0.35 in
Overall Length
1.8 m
Application
Cover for Wiring Duct
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C1.5BL6
- Zoro #
- G407478409
- UPC #
- 7498323059
- Country of Origin
- United States
Dimensions
- Width
- 1.5"
- Height
- 0.35 in
- Overall Length
- 1.8 m
- Compatible Duct Width (In.)
- 1.5
- Overall Width (mm)
- 44.5
- Overall Length (ft.)
- 6
- Overall Height (In.)
- 0.35
- Overall Height (mm)
- 8.9
- Compatible Duct Width (mm)
- 38.1
- Overall Length (m)
- 1.8
- Overall Width (In.)
- 1.75
Details
- Item
- Flushed Duct Cover
- For Use With
- Type G, Type F, Type D and Type FS Duct Base
- Color
- Black
- Material
- PVC
- Application
- Cover for Wiring Duct
- Mount Method
- Snap-on
- Wiring Duct Style
- Flush Cover
- Product Type
- Flushed Duct Cover
- Product Class
- Wiring Duct & Duct Covers
Description
Type C Cover Wiring Duct, Black, 6ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.