Shop PYLE
See all product information
Create Account
Cable Ramp, 1.60 in H, 38.60 in L, 11 in W, Polyethylene, Yellow, 1 PR
- Mfr # PCBLCO22X2
- Zoro # G000670163
product price:Â
$
84.99
/pk of 2, $42.50/ea
Key Features
Width
11 in
Load Capacity
2,000 lb
Max. Cable Dia.
1.2 in
Material
Polyethylene
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCBLCO22X2
- Zoro #
- G000670163
- UPC #
- 8.42893E+11
- Country of Origin
- China
- Item
- Cable Ramp
- Load Capacity
- 2,000 lb
- Material
- Polyethylene
- Color
- Yellow
Dimensions
- Height
- 1.60 in
- Length
- 38.60 in
- Width
- 11 in
- Max. Cable Dia.
- 1.2 in
Description
PROTECTIVE CABLE CONCEALMENT: Rugged, reliable & durable cable cover ramp that is sage and ideal for high “walking-traffic in areas. It comes in bright yellow color to provide high visibility & additional safety to passers-by | ANTI-SLIP SURFACE: The cable protector comes in non-interfering style for wheels & carts to roll over with ease. This heavy duty cable ramp can be used in homes, offices, schools, stores & warehouses | 2000 LBS MAX LOAD CAPACITY: The cord concealer is made of highly durable engineered polyethylene material with a maximum thickness of 1. 2 in. It weighs only 9.7 lbs but boasts 2000 lbs max load capacity | SUPERIOR WIRE PROTECTION: Efficiently provides superior protection for extension cords, power lines, hose & network cables. The cable concealer is ideal for indoor and outdoor use | EASY CABLE MANAGEMENT: The protective cover comes in interlocking design to allow enough rooms for floor cables & power cords. It easily connects multiple for cable management in larger areas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.