Zoro Homepage

Type C Cover Wiring Duct, Black, 6ft

  • Mfr # C2BL6-F

  • Zoro # G0762723


product price: $17.95
/ea
Sold in multiples of 20 for $359.00

Key Features

Mounting Style
Flush
Color
Black
For Use With
2 in Wiring Duct
Material
PVC
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2BL6-F
Zoro #
G0762723
UPC #
007498300476
Country of Origin
United States

Dimensions

Length
72 in
Width
2 1/4 in
Height
0.35"
For Nominal Duct Width
2 in

Details

Item
Wiring Duct Cover
Mounting Style
Flush
Color
Black
For Use With
2 in Wiring Duct
Material
PVC
Standards
CE Compliant, CSA Certified, RoHS Compliant, UL Recognition

Description

Wiring Duct Cover, Material PVC, For Nominal Duct Width 2 in, Length 72 in, For Use With 2 in Wiring Duct, Color Black, Width 2 1/4 in, Mounting Style Flush, Standards CE Compliant, CSA Certified, RoHS Compliant, UL Recognition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.