Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type C Cover Wiring Duct, Blue, 6ft

  • Mfr # C2IB6

  • Zoro # G0762732


product price: $16.69
/ea
Sold in multiples of 20 for $333.80

Key Features

Mounting Style
Flush
Color
Blue
For Use With
2 in Wiring Duct
Material
PVC
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2IB6
Zoro #
G0762732
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
2 1/4 in
For Nominal Duct Width
2 in

Details

Item
Wiring Duct Cover
Mounting Style
Flush
Color
Blue
For Use With
2 in Wiring Duct
Material
PVC
Standards
CE Compliant, CSA Certified, RoHS Compliant, UL Recognition, UL94 V-0

Description

Wiring Duct Cover, Material PVC, For Nominal Duct Width 2 in, Length 72 in, For Use With 2 in Wiring Duct, Color Blue, Width 2 1/4 in, Mounting Style Flush, Standards CE Compliant, CSA Certified, RoHS Compliant, UL Recognition, UL94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.