TYPE G SLOTTED WALL WIRING, DUCT 6FT X 2IN BLK, ROHS ADHESIVE BACKED

  • Mfr # G2X2BL6-A

  • Zoro # G1224956


product price: $64.29
/ea

Key Features

Color
Black
Material
Lead-Free PVC
Length
72"
Width
2.25"
Includes
Base Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2X2BL6-A
Zoro #
G1224956
UPC #
74983615698
Country of Origin
Unknown

Dimensions

Length
72"
Width
2.25"
Height
2.12"
Slot Width (In.)
0.31
Slot Width (mm)
7.9
Overall Height (mm)
53.8
Overall Width (mm)
57.2
Overall Height (In.)
2.12
Overall Length (ft.)
6
Overall Length (m)
1.8
Overall Width (In.)
2.25
Fiber Duct H X W
2" X 2"

Details

Color
Black
Material
Lead-Free PVC
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Wiring Duct Type
G
Measurement System
Imperial
Flammability Rating
UL94 V-0
Wiring Duct Style
Wide Slot Wiring Duct
Cover Part Number
C2BL6
Product Type
Cable Routing
Mount Method
Mounting Holes with Adhesive
Note
Adhesive tape is not meant for permanent mounting of wiring duct. One mounting hole on each end will be exposed for permanent mounting with fasteners. For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation
Certifications & Standards
RoHS, CSA, CE, UL94V-0
Product Color
Black
Cable Manager Type
Cable Duct
Additional Information
Thickness: 0.08 inch, Mounting Hole Spacing: 0.5 inch, Finger Style: Wide Finger (General Purpose)
Product Name
6ft Panduct Type G - Wide Slot Wiring Duct
Product Line
Panduct
Product Material
Polyvinyl Chloride (PVC)
Components
Slotted Duct Standard
Type
Cable Routing / Wiring Duct

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.