Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underground Detectable Tape, Fiber Optic

  • Mfr # HTDU6O-FO

  • Zoro # G3146108


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Orange
Legend Color
Black
Features
Flame-Resistant
Tape Width
6.27 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HTDU6O-FO
Zoro #
G3146108
UPC #
7498397339
Country of Origin
United States

Dimensions

Tape Width
6.27 inches

Details

Item
Underground Hazard Tape
Material
Aluminum
Color
Orange
Legend Color
Black
Features
Flame-Resistant
Legend
CAUTION FIBER OPTIC CABLE BURIED BELOW

Description

Underground Detectable Tape, Fiber Optic, 6" x 1000', Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.