Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underground Detectable Tape, Telephone,

  • Mfr # HTDU6O-T

  • Zoro # G3144315


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Orange
Legend Color
Black
Features
Flame-Resistant
Legend
CAUTION TELEPHONE LINE BURIED BELOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HTDU6O-T
Zoro #
G3144315
UPC #
7498397355
Country of Origin
United States

Dimensions

Tape Width
6.27 inches

Details

Item
Underground Hazard Tape
Material
Aluminum
Color
Orange
Legend Color
Black
Features
Flame-Resistant
Legend
CAUTION TELEPHONE LINE BURIED BELOW

Description

Underground Detectable Tape, Telephone, 6" x 1000', Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.