Zoro Homepage

Uniclip 41Mm Strut-Type Bracket, Unslott (5 Pack), 5PK

  • Mfr # UCSQ2-V316

  • Zoro # G404860238


product price: $63.35
/pk 5, $12.67/ea

Key Features

Material
Stainless Steel
For Use With
Strut
Length
3.38 in
Width
1.25 in
Height
1.668 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCSQ2-V316
Zoro #
G404860238
UPC #
61305680416
Country of Origin
China

Dimensions

Length
3.38 in
Width
1.25 in
Height
1.668 in

Details

Item
Clip
Material
Stainless Steel
For Use With
Strut
Type
Metal Uniclip Brackets
Color
Natural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.