Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Uniclip U-Channel Type Bracket - Ucuc3 S (25 Pack), 25PK

  • Mfr # UCUC3-V316

  • Zoro # G404860252


product price: $294.99
/pk 25, $11.80/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Stainless Steel
Type
Metal Uniclip Brackets
Dimensions
3.97 in L x 0.96 H x 1.25 W
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCUC3-V316
Zoro #
G404860252
UPC #
61305676992
Country of Origin
China

Dimensions

Dimensions
3.97 in L x 0.96 H x 1.25 W
Width
1.25 in
Height
0.96 in
Overall Length (mm)
100.8
Overall Length (In.)
3.97
Overall Width (In.)
1.25
Overall Width (mm)
31.8
Overall Height (In.)
0.96
Overall Height (mm)
24.2

Details

Color
Natural
Material
Stainless Steel
Type
Metal Uniclip Brackets
For Use On
Short-Circuit Protection
Indoor/Outdoor
Indoor/Outdoor
Application
Short-Circuit Protection
For Use With
Stainless Steel Buckle Strap and Locking Strap Cable Cleats
Note
This bracket is intended for use with Square or U-Channel ladder rungs with no slots
Product Type
Metal Uniclip Brackets
Environment
Indoor/Outdoor

Description

Uniclip U-Channel Type 316 Stainless Steel Bracket, UCUC3 Style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.