Zoro Homepage

Universal Grounding Bar, Bar Accessory, Copper

  • Mfr # UGB2/0-414-6

  • Zoro # G0795617


product price: $43.25
/ea

Key Features

Material
Copper
Color
Silver
Overall Length
4.92 in
Width
0.60 in
Length
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGB2/0-414-6
Zoro #
G0795617
UPC #
74983402229
Country of Origin
Mexico

Dimensions

Overall Length
4.92 in
Width
0.60 in
Length
4.9 in
Height
0.5"
Maximum Compatible Conductor Size (AWG SOL)
14
Overall Height (In.)
0.48
Nominal Width
0.62 in

Details

Item
Universal Grounding Bar
Material
Copper
Color
Silver
Accessory Type
Universal Grounding Bar,14-4 AWG,6 Port
Application
Control Panel
Number of Ports
6

Description

Universal Grounding Bar,14-4 AWG,6 Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.