Shop PANDUIT
See all product information
Create Account
Unslotted Lddr Rung, Rnd Rung Brckt, Galvanized Steel, UCRND1-VC, PK 5
- Mfr # UCRND1-VC
- Zoro # G3038256
product price:Â
$
218.99
/pk of 25, $8.76/ea
Free Shipping & Returns
Key Features
Height
1.17 in
Width
1.25 in
For Use With
Stainless Steel Buckle Strap and Locking Strap Cable Cleats
Material
Galvanized Steel
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCRND1-VC
- Zoro #
- G3038256
- UPC #
- 7498391048
- Country of Origin
- China
Dimensions
- Height
- 1.17 in
- Width
- 1.25 in
- Overall Length
- 3.68 in
- Overall Height (In.)
- 1.17
- Overall Height (mm)
- 29.7
- Overall Width (In.)
- 1.25
- Overall Length (In.)
- 3.68
- Overall Length (mm)
- 93.4
- Overall Width (mm)
- 31.8
Details
- For Use With
- Stainless Steel Buckle Strap and Locking Strap Cable Cleats
- Material
- Galvanized Steel
- Color
- Natural
- Application
- Short-Circuit Protection
- Product Type
- Metal Uniclip Brackets
- Environment
- Indoor/Outdoor
- Product Class
- Wire Routing, Management & Protection
Description
Unslotted Ladder Rung, Round Rung Bracket, Galvanized Steel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.