Zoro Homepage

USB 2.0 Female A/Female A Coupler

  • Mfr # NKUSBAABL

  • Zoro # G704859444


product price: $33.39
/ea

Key Features

Color
Black
Width
1.32 in
Overall Width (In.)
1.32
Overall Height
0.67
Standards
ROHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKUSBAABL
Zoro #
G704859444
UPC #
7498320630
Country of Origin
Costa Rica

Dimensions

Width
1.32 in
Overall Width (In.)
1.32
Overall Height
0.67
Height
0.67 in
Overall Depth (In.)
0.65
Depth
0.65 in

Details

Color
Black
Standards
ROHS Compliant
Cable Type
USB Coupler Module

Description

NetKey USB 2.0 female A to female A coupler module. Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.