Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 2.0 Female A/Female A Coupler

  • Mfr # NKUSBAAEI

  • Zoro # G604859346


product price: $33.39
/ea

Key Features

Color
Ivory
Standards
ROHS Compliant
Overall Height
0.67
Cable Type
USB Coupler Module
Overall Width (In.)
1.32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKUSBAAEI
Zoro #
G604859346
UPC #
7498320625
Country of Origin
Costa Rica

Dimensions

Overall Height
0.67
Overall Width (In.)
1.32
Overall Depth (In.)
0.65
Height
0.67 in
Width
1.32 in
Depth
0.65 in

Details

Color
Ivory
Standards
ROHS Compliant
Cable Type
USB Coupler Module
Connector on First End Details
1 x Type A USB 2.0 USB Female
Connector on Second End Details
1 x Type A USB 2.0 USB Female
Product Line
NetKey
End 2 Connection Type
USB 2.0 Type A - Female
Adapter Type
USB
Item
Data Transfer Adapter
End 1 Connection Type
USB 2.0 Type A - Female

Description

NetKey USB 2.0 female A to female A coupler module. Electric Ivory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.