Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 2.0 Female A/Female A Coupler

  • Mfr # NKUSBAAIW

  • Zoro # G504859965


product price: $33.39
/ea

Key Features

Color
White
Overall Width (In.)
1.32
Cable Type
USB Coupler Module
Width
1.32 in
Overall Depth (In.)
0.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKUSBAAIW
Zoro #
G504859965
UPC #
7498320624
Country of Origin
Costa Rica

Dimensions

Overall Width (In.)
1.32
Width
1.32 in
Overall Depth (In.)
0.65
Height
0.67 in
Overall Height
0.67
Depth
0.65 in

Details

Color
White
Cable Type
USB Coupler Module
Standards
ROHS Compliant
Connector on First End Details
1 x Type A USB 2.0 USB Female
Item
Data Transfer Adapter
Product Line
NetKey
Connector on Second End Details
1 x Type A USB 2.0 USB Female
End 1 Connection Type
USB 2.0 Type A - Female
End 2 Connection Type
USB 2.0 Type A - Female
Adapter Type
USB

Description

NetKey USB 2.0 female A to female A coupler module. Off White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.