Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertfaceplate, 2prt, Sgl Gang, Classic, Iw

  • Mfr # CFPL2IWY

  • Zoro # G907479494


product price: $24.65
/pk 10, $2.47/ea

Key Features

Module Type
Mini-ComĀ®
Color
Off White
Number of Ports
2
Material
ABS
Overall Height (In.)
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFPL2IWY
Zoro #
G907479494
UPC #
7498303365
Country of Origin
Costa Rica

Dimensions

Overall Height (In.)
4.5
Overall Depth (mm)
17.27
Overall Width (mm)
69.85
Overall Height (mm)
114.3
Overall Width (In.)
2.75
Overall Depth (In.)
0.68

Details

Module Type
Mini-ComĀ®
Color
Off White
Number of Ports
2
Material
ABS
Product Type
Faceplate
Outlet Orientation
Flat
Mount Orientation
Vertical
Identification Type
Label Pocket
Gang Opening Type
Single Gang

Description

Vertfaceplate, 2prt, Sgl Gang, Classic, Iw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.