Vertical Dual-Sided Manager, 83 in, Black
- Mfr # WMPVHC45E
- Zoro # G316592371
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
For Use With
Indoor Applications
Material
Plastic
Color
Black
Product Type
Dual-Sided Manager
Rack Units
45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMPVHC45E
- Zoro #
- G316592371
- UPC #
- 074983656196
- Country of Origin
- United States
- Item
- Vertical Dual-Sided Manager
- For Use With
- Indoor Applications
- Material
- Plastic
- Color
- Black
- Product Type
- Dual-Sided Manager
- Rack Units
- 45
- Includes Mounting Hardware
- Yes
- Includes
- Dual-Hinging Covers
- Standards
- EIA
- Number of Sides
- Dual Side
- Orientation
- Vertical
- Shell Material
- Plastic
- Wire Color
- Black
- Compatible Product Type
- Indoor Applications
- Traction Material
- Plastic
Dimensions
- Overall Width
- 6 3/4 in
- Overall Depth
- 14 1/8 in
- Overall Height
- 83 in
Description
Vertical Dual-Sided Manager, Color Black, For Use With Indoor Applications, Includes Dual-Hinging Covers, Material Plastic, Rack Units 45, Includes Mounting Hardware Yes, Orientation Vertical, Number of Sides Dual Side, Overall Depth 14 1/8 in, Overall Height 83 in, Overall Width 6 3/4 in, Standards EIA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.