Vertical Tee, 5.75 in, Yellow
- Mfr # FVTHD2X2LYL
- Zoro # G616591913
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Series
Fiberrunner(R)
Bend Radius
2 in
Overall Width
14 1/4 in
Includes
Hinged Door, Vertical Tee Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FVTHD2X2LYL
- Zoro #
- G616591913
- UPC #
- 613056768529
- Country of Origin
- United States
Dimensions
- Bend Radius
- 2 in
- Overall Width
- 14 1/4 in
- For Raceway Width x Height
- 2 in x 2 in
- Overall Length
- 4 in
- Mounting Hole Diameter
- 1/4 in
- For Raceway Width
- 2 in
- For Raceway Height
- 2 in
- Overall Height
- 5 3/4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Color
- Yellow
- Series
- Fiberrunner(R)
- Includes
- Hinged Door, Vertical Tee Base
- Material
- ABS, Polycarbonate
- Compatible with Product Type
- FiberRunner Series Fiber Routing Systems
- Standards
- UL Listed
- Mounting Style
- Snap-In
- Item
- Vertical Tee
- Shell Material
- ABS, Polycarbonate
- Wire Color
- Yellow
Description
Vertical Tee, Series Fiberrunner(R), For Raceway Height 2 in, For Raceway Width 2 in, For Raceway Width x Height 2 in x 2 in, Material ABS, Polycarbonate, Color Yellow, Mounting Style Snap-In, Bend Radius 2 in, Compatible with Product Type FiberRunner Series Fiber Routing Systems, Includes Hinged Door, Vertical Tee Base, Mounting Hole Diameter 1/4 in, Overall Height 5 3/4 in, Overall Length 4 in, Overall Width 14 1/4 in, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.